TR15W - Recep Dup Tamper Resis 15A/125V WH

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR15W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR15W
Description
Recep Dup Tamper Resis 15A/125V WH
Commercial Grade Tamper-Resistant Duplex Receptacle Side Wire 15AMP 125VOLT White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007241594 / 00785007241594
Weight per unit
0.2478 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR15W - Small Image
 
TR15W - Large Image
 
TR15W - Video
Attachments
 
 
TR15W - Specification Sheet
Other Links
 
 
TR15W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125
Wire Size
14 - 10
amperage rating
15
Poles
2
Number of Wires
3
Wattage
Electrical power is expressed in Amps and Volts.
Material
Nylon;Other
connection
Side wire
Dimensions and Weight
Width
1.130
Height
3.281
Descriptions
Product Type
Recep Dup Tamper Resis 15A/125V WH
extra long description
P&S TR15W RECEP DUP TAMPER RESIS 15
Description
RECEP DUP TAMPER RESIS 15A/125V WH
Long Description
Commercial Grade Tamper-Resistant Duplex Receptacle Side Wire 15amp 125volt White
Special Features
Dual mechanical shutter system to help prevent insertion of foreign objects. Auto-ground clip assures positive ground. Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring. Backed-out tri-drive steel terminal screws for faster installation. Side wire capability. Corrosion-resistant plated steel strap is locked in to face and back body to resist pulling away from the face/body assembly. .032 inch thick brass triple-wipe power contacts. Two drive screws anchor steel st
Additional Information
media
Yes
Dielectric Strength
Withstands 1500V minimum
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR15W
GTIN
00785007241594
UPC
785007241594
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Tamper-Resistant Commercial Grade Receptacle
Packaging
Weight per each
0.2478
Carton
1
Package
100
Uses, Certifications, and Standards
nema rating
5-15R
standard
cULus UL498, CSA C22.2 No. 42
Application
Commercial
environmental conditions
Flammability: UL94 V2
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat