TR5261USBGRY - Disc Sub Tr5262usbgry

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR5261USBGRY
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR5261USBGRY
Description
Disc Sub Tr5262usbgry
Decorator Combination 15A 125V Tamper-Resistant Outlet With Two Usb Chargers - Gray
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007029055 / 00785007029055
Weight per unit
0.3153 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TR5261USBGRY - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
125
Wire Size
14 -10
amperage rating
15
Poles
2
Number of Wires
3
connection
Side & Back Wired
Dimensions and Weight
Depth
1.31
Width
1.60
Height
4.18
Descriptions
Product Type
15A TR Spec Grade W/ 2.1A Usb Charg Gy
extra long description
P&S TR5261USB-GRY 15A TR SPEC GRADE
Description
DISC SUB TR5262USBGRY
Long Description
Decorator Combination 15A 125V Tamper-Resistant Outlet with Two USB Chargers - Gray
Special Features
Designed for commercial markets with strength and durability in mind, this combination USB charger receptacle features 2.1A overall USB charging capability and is compatible with USB 2.0 & 3.0 devices.
Additional Information
Dielectric Strength
Withstands 2000V minimum
Manufacturer Information
Manufacturers Part Number
TR5261USBGRY
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007029055
UPC
785007029055
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Tamper-Resistant USB Single Receptacle
Availability
Status
Inactive
Packaging
Weight per each
0.3153
Carton
10
Package
50
Uses, Certifications, and Standards
nema rating
5-15R
Mounting
BOX
Application
Commercial
environmental conditions
UL94 V2
standard
CSA Listed, ETL Lsted, FSUL, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat