TR8300HI - TR Compact HG Dup Rec 20A 125V Iv

Legrand-Pass & Seymour

  • $15.33 (Each)
  • $15.33 (Each)

  • $153.30 (Per 10)

  • $1,533.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR8300HI
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR8300HI
Description
TR Compact HG Dup Rec 20A 125V Iv
Hospital-Grade Tamper-Resistant Compact Design Receptacle, Back and Side Wire, 20A, 125V
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Residential Switches
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007035117 / 0785007035117 / 00785007035117
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.33 (Each)
Carton
$153.30 (Per 10)
Standard Packaging
$1,533.00 (Per 100)
Resources
Images
 
 
TR8300HI - Small Image
 
TR8300HI - Large Image
Other Links
 
 
TR8300HI - Other
 
TR8300HI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
TR Compact HG Dup Rec 20A 125V Iv
extra long description
P&S TR8300HI TR COMPACT HG DUP REC
Description
TR COMPACT HG DUP REC 20A 125V IV
Long Description
Hospital-Grade Tamper-Resistant Compact Design Receptacle, Back and Side Wire, 20A, 125V
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Indoor, Commercial
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR8300HI
GTIN
00785007035117
UPC
785007035117
Taxonomies, Classifications, and Categories
Category Description
Residential Switches
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.18
Carton
10
Package
100
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat