TR8300HUSBW - Dup Rec 20A TR HG W/3.1A Usb CHRG W

Legrand-Pass & Seymour

  • $41.05 (Each)
  • $41.05 (Each)

  • $2,052.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TR8300HUSBW
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TR8300HUSBW
Description
Dup Rec 20A TR HG W/3.1A Usb CHRG W
Designed For The Healthcare Market and Capable Of Withstanding Heavy Use Due to Its Ul Hospital Grade Certification. Features Include An Improved Overall 3.1A Usb Charging Capability, Auto-Ground Clips, Zinc-Plated Ground Terminal Screw, As Well As Triple-Wipe Brass Contacts For Lasting Retention. The Screw-Pressure-Plate Back Wiring Makes Installation Fast and Easy. Also Available In Black, Green, Gray, Ivory, Light Almond, Nickel, Red and White. For Detailed Tamper-Resistant Receptacle Information, Visit
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Combination Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
39121406 - Electrical receptacles
UPC/EAN/GTIN
785007031560 / 0785007031560 / 00785007031560
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.05 (Each)
Standard Packaging
$2,052.50 (Per 50)
Resources
Other Links
 
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
 
TR8300HUSBW - Other
Images
 
 
TR8300HUSBW - Large Image
 
TR8300HUSBW - Small Image
Brochures
 
 
TR8300HUSBW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Descriptions
Product Type
Dup Rec 20A TR HG W/3.1A Usb CHRG W
extra long description
P&S TR8300HUSBW DUP REC 20A TR HG W
Description
DUP REC 20A TR HG W/3.1A USB CHRG W
Long Description
Designed for the healthcare market and capable of withstanding heavy use due to its UL Hospital Grade certification. Features include an improved overall 3.1A USB charging capability, auto-ground clips, zinc-plated ground terminal screw, as well as triple-wipe brass contacts for lasting retention. The screw-pressure-plate back wiring makes installation fast and easy. Also available in black, green, gray, ivory, light almond, nickel, red and white. For detailed Tamper-Resistant receptacle information, visit
Features
USB-A Charging
Additional Information
Voltage
125.0 V
indoor/outdoor
Indoor
Outlet Type
Tamper-Resistant, Commercial, USB-Charging, Indoor
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
TR8300HUSBW
GTIN
00785007031560
UPC
785007031560
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Outlet
Trade Size
Amperage
20.0
Packaging
Weight per each
0.35
Carton
1
Package
50
Uses, Certifications, and Standards
standard
FEDSPEC, CULUS, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat