TSDCL303PTCCCV6 - Toggle Slide Dimmer CFL/Led/Incsp/3W Tri-Color

Legrand-Pass & Seymour

  • $32.19 (Each)
  • $32.19 (Each)

  • $193.14 (Per 6)
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
TSDCL303PTCCCV6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
TSDCL303PTCCCV6
Description
Toggle Slide Dimmer CFL/Led/Incsp/3W Tri-Color
Trademaster® Toggle Slide Dimmer Is Designed For Use With Compact Fuorescent or Led Lighting Fixtures. This Single Pole 3-Way Switch Can Be Used In A Two-Location Layout. The Slide Can Be Set to Your Prefered Level and Then Toggle On and Off Providing Instant Repeatablility. This Switch Offers Dependability and A Lifetime Warranty.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/EAN/GTIN
785007232936 / 0785007232936 / 00785007232936
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$32.19 (Each)
Carton
$193.14 (Per 6)
Standard Packaging
$32.19 (Each)
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
Poles
3-Way, Single Pole
Wattage
700
Material, Color, and Finish
Color
Ivory, Light Almond, White
Descriptions
Description
TOGGLE SLIDE DIMMER CFL/LED/INCSP/3W TRI-COLOR
Product Type
Tog Slide Dim CFL/Led SP/3W 300W, Tri
Long Description
TradeMaster® Toggle Slide Dimmer is designed for use with compact fuorescent or LED lighting fixtures. This single pole 3-way switch can be used in a two-location layout. The slide can be set to your prefered level and then toggle on and off providing instant repeatablility. This switch offers dependability and a lifetime warranty.
extra long description
P&S TSDCL303PTCCCV6 TOG SLIDE DIM C
Special Features
Preset
Additional Information
Number of Switches
1.0
Switch Type
Rocker, Slider
Manufacturer Information
Manufacturers Part Number
TSDCL303PTCCCV6
Brand
LEGRAND-PASS & SEYMOUR
GTIN
00785007232936
UPC
785007232936
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Trade Size
Amperage
2.5
Packaging
Weight per each
0
Carton
6