WMTE14I - Telephone 1OUTLET 4WIRE Wall Mount

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMTE14I
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WMTE14I
Description
Telephone 1OUTLET 4WIRE Wall Mount
Four Conductor Modular Wall Mount Telephone Jack For Hanging Phones. Ivory.
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
785007061062 / 00785007061062
Weight per unit
0.1764 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WMTE14I - Small Image
 
WMTE14I - Large Image
Other Links
 
 
WMTE14I - Other
Brochures
 
 
WMTE14I - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Dimensions and Weight
Thickness
.50
Size
6"
Descriptions
Description
TELEPHONE 1OUTLET 4WIRE WALL MOUNT
Product Type
Telephone 1OUTLET 4WIRE Wall Mount
extra long description
OnQ WMTE14I TELEPHONE 1OUTLET 4WIRE
Long Description
Four conductor modular wall mount telephone jack for hanging phones. Ivory.
Special Features
Molded of rugged, practically indestructible nylon
Additional Information
orientation
Vertical
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WMTE14I
GTIN
00785007061062
UPC
785007061062
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Wall Plate
Packaging
Weight per each
0.1764
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Residential/Commercial
standard
UL 514
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat