WNRL50WH - Netatmo Tru-Universal Dimmer, WH

Legrand-Pass & Seymour

  • $72.45 (Each)
  • $72.45 (Each)

  • $724.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WNRL50WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRL50WH
Description
Netatmo Tru-Universal Dimmer, WH
P&S WNRL50WH Netatmo Tru-Universal
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Lighting Dimmers
UNSPSC
N/A
UPC/GTIN
785007290080 / 00785007290080
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.45 (Each)
Standard Packaging
$724.50 (Per 10)
Resources
Brochures
 
 
WNRL50WH - Brochure
Other Links
 
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
 
WNRL50WH - Other
Images
 
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Large Image
 
WNRL50WH - Small Image
 
WNRL50WH - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3-Way, Single Pole, Multi-Location
Number of Wires
4.0
Wattage
700
actuator
Paddle
connection
Wired
Material, Color, and Finish
Finish
Matte
Color
White
Descriptions
Description
NETATMO TRU-UNIVERSAL DIMMER, WH
Long Description
P&S WNRL50WH NETATMO TRU-UNIVERSAL
Special Features
Incandescent, Halogen & ELV (FWD): 700W, MLV (FWD) : 500VA, LED/CFL/EFL (FWD): 450W / 3.8A, Incandescent, Halogen & ELV (REV): 450W, LED/CFL/EFL (REV): 250W / 2.1A
Features
Smart Lighting, With Netatmo
Product Type
Netatmo Tru-Universal Dimmer, WH
Additional Information
media
Yes
Number of Switches
1.0
Voltage
120.0 V
Electrical Rating
120V 700W (ELV), 120V 450W (LED), 120V 1600VA (MLV), 120V 16A (Fluorescent), 120V 8A (EFL), 120V 700W (Halogen), 120V 5A (Fan Control), 120V 700W (Incandescent), 120V 450W (CFL)
Connection Type
Back Wire
Mounting Type
Box
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNRL50WH
GTIN
00785007290080
UPC
785007290080
Taxonomies, Classifications, and Categories
Type
Dimmer
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CULUS, IC, FCC, ROHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat