WNRR15WH - Netatmo 15A Outlet, WH

Legrand-Pass & Seymour

  • $66.88 (Each)
  • $66.88 (Each)

  • $668.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WNRR15WH
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WNRR15WH
Description
Netatmo 15A Outlet, WH
P&S WNRR15WH Netatmo 15A Outlet, WH
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
785007289589 / 00785007289589
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.88 (Each)
Standard Packaging
$668.80 (Per 10)
Resources
Images
 
 
WNRR15WH - Small Image
 
WNRR15WH - Large Image
 
WNRR15WH - Large Image
 
WNRR15WH - Large Image
 
WNRR15WH - Large Image
 
WNRR15WH - Large Image
 
WNRR15WH - Large Image
 
WNRR15WH - Large Image
 
WNRR15WH - Large Image
 
WNRR15WH - Large Image
 
WNRR15WH - Video
Other Links
 
 
WNRR15WH - Other
 
WNRR15WH - Other
 
WNRR15WH - Other
 
WNRR15WH - Other
Brochures
 
 
WNRR15WH - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Number of Wires
2
Poles
Double Pole
Material, Color, and Finish
Finish
Matte
Descriptions
Long Description
P&S WNRR15WH NETATMO 15A OUTLET, WH
Features
With Netatmo
Description
NETATMO 15A OUTLET, WH
Product Type
Netatmo 15A Outlet, WH
Additional Information
package quantity
1.0
Voltage
120/125 V
Receptacle Type
5-15R
Mounting Type
Box
indoor/outdoor
Indoor
Outlet Type
Indoor
Connection Type
Wired
media
Yes
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
WNRR15WH
GTIN
00785007289589
UPC
785007289589
Taxonomies, Classifications, and Categories
Type
Outlet, Tamper-Resistant
Category Description
Residential receptacles
Trade Size
Amperage
15.0
Packaging
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL, CULUS, IC, FCC, ROHS, RoHS, FCC, IC, cULus, UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat