WP3401BR - 1G Wall Plate 1-Port BR (M10)

Legrand-On-Q

  • $1.83 (Each)
  • $1.83 (Each)

  • $18.30 (Per 10)

  • $109.80 (Per 60)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3401BR
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3401BR
Description
1G Wall Plate 1-Port BR (M10)
1-Gang, 1-Port Wall Plate, Brown
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Residential Devices
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428025573 / 00804428025573
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.83 (Each)
Carton
$18.30 (Per 10)
Standard Packaging
$109.80 (Per 60)
Resources
Images
 
 
WP3401BR - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.69“x2.94“x0.44”
Descriptions
Long Description
1-Gang, 1-Port Wall Plate, Brown
Special Features
UL Listed. Economy wall plate for the cost conscious homeowner. Outlets mount in On-Q/Legrand Installation Brackets or low voltage mud rings.
Description
1G WALL PLATE 1-PORT BR (M10)
Product Type
1G Wall Plate 1-Port BR (M10)
extra long description
OnQ WP3401BR 1G WALL PLATE 1-PORT B
Additional Information
cutout
1 Keystone
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3401BR
GTIN
00804428025573
UPC
804428025573
Taxonomies, Classifications, and Categories
Category Description
Miscellaneous residential devices
Type
Keystone Wallplate
Availability
Status
Inactive
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
standard
ANSI/UL 1863
Mounting
Other;Wall Box
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of WP3401BR.
Jump To:

Similar Items

Similar items are close alternatives to WP3401BR, though they may not be 100% alike.

Keystone Wall Plate, 2.9375 Inch W X 4.6875 Inch H Size; Brown Color; 1 Gang(S);...
  • Our Part #: KTPD1BR
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KTPD1-BR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KTPD1BR - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat