WP3410LA - Decor Outlet Strap Blank La (M10)

Legrand-On-Q

  • $1.32 (Each)
  • $1.32 (Each)

  • $13.20 (Per 10)

  • $79.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WP3410LA
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
WP3410LA
Description
Decor Outlet Strap Blank La (M10)
The Non-Flexing Design Of The On-Q Decorator Outlet Provides Security When Plugging and Unplugging Cables. Steel Threaded Inserts With Recessed Hex Design to Reduce Spin For Faceplate Mounting and East Leveling to Compensate For Off-Center Boxes.
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Outlets, Jacks, & Plates Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121704 - Wallplates
UPC/GTIN
804428024460 / 00804428024460
Weight per unit
0.0142 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.32 (Each)
Carton
$13.20 (Per 10)
Standard Packaging
$79.20 (Per 60)
Resources
Images
 
 
WP3410LA - Large Image
 
WP3410LA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Dimensions and Weight
Size
4.19“x1.65“x0.28”
Descriptions
Product Type
Decor Outlet Strap Blank La (M10)
Description
DECOR OUTLET STRAP BLANK LA (M10)
extra long description
OnQ WP3410LA DECOR OUTLET STRAP BLA
Special Features
Provides security when plugging and unplugging cables, Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting , Outlets mount in On-Q Installation Brackets or low voltage mud rings, Fits decorator-style faceplates
Long Description
The non-flexing design of the On-Q Decorator Outlet provides security when plugging and unplugging cables. Steel threaded inserts with recessed hex design to reduce spin for faceplate mounting and east leveling to compensate for off-center boxes.
Additional Information
cutout
Blank
orientation
Vertical
Manufacturer Information
Brand
Legrand On-Q
Manufacturers Part Number
WP3410LA
GTIN
00804428024460
UPC
804428024460
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Type
Decorator Strap
Packaging
Weight per each
0.0142
Carton
10
Package
60
Uses, Certifications, and Standards
Application
Residential
Mounting
WALL BOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat