WPB1W - Weather Proof Cover 1G Blank W/ Gasket WH

Legrand-Pass & Seymour

  • $1.09 (Each)
  • $1.09 (Each)

  • $21.70 (Per 20)

  • $108.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPB1W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPB1-W
Description
Weather Proof Cover 1G Blank W/ Gasket WH
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121704 - Wallplates
UPC/EAN/GTIN
785007117233 / 0785007117233 / 00785007117233
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$1.09 (Each)
Standard Packaging
$21.70 (Per 20)
Resources
Images
 
 
WPB1W - Small Image
 
WPB1W - Large Image
Brochures
 
 
WPB1W - Brochure
Other Links
 
 
WPB1W - Other
 
WPB1W - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
insulation
Bare
Material
Stainless Steel
Material, Color, and Finish
Finish
Matte
Color
White
Dimensions and Weight
Size
6"
Descriptions
Product Type
WP Cover 1G Blank W/ Gasket White
extra long description
P&S WPB1W WP COVER 1G BLANK W/ GASK
Description
WEATHER PROOF COVER 1G BLANK W/ GASKET WH
Long Description
Weatherproof 1 Gang Blank Aluminum Cover With Gasket and Screws
Special Features
Designed for both interior and exterior, universal aluminum mounting plates
Additional Information
number of outlet
1
Number of Outlets
1.0
Mounting Type
Box Mounted
Wall Plate Type
Custom
indoor/outdoor
Indoor
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPB1-W
GTIN
00785007117233
UPC
785007117233
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Wall Plate Accessories
Packaging
Weight per each
0.084
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Residential/Commercial
Mounting
Screws
standard
UL, UL listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat