WPBD352 - Weather Proof Deep Box 2G 5 Hole 3/4

Legrand-Pass & Seymour

  • $19.42 (Each)
  • $19.42 (Each)

  • $77.69 (Per 4)

  • $1,942.19 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPBD352
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPBD352
Description
Weather Proof Deep Box 2G 5 Hole 3/4
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 In Length, 4.5 In Width, 2.75 In Height, 1.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/EAN/GTIN
785007116014 / 0785007116014 / 00785007116014
Weight per unit
1.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.42 (Each)
Carton
$19.42 (Each)
Standard Packaging
$77.69 (Per 4)
Resources
Images
 
 
WPBD352 - Small Image
 
WPBD352 - Large Image
 
WPBD352 - Large Image
Brochures
 
 
WPBD352 - Brochure
Other Links
 
 
WPBD352 - Other
 
WPBD352 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Square
insulation
Box
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
Gray
Dimensions and Weight
Length
4.5 in
Width
4.5 in
Height
2.75 in
Size
5"
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, Gray, 2 Gang, Square, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Wall Mount, 2 Outlets, 4.5 in Length, 4.5 in Width, 2.75 in Height, 1.3 lb/EA
Features
Weatherproof 2 Gang Deep Box, 5 Hole 3/4" with Threaded Holes, Gray (2 Holes Each End, 1 Hole in Back)
Special Features
Heavy Duty Die Cast Zinc, Cord Flap Gasket;Waterproof
Short Description
Weatherproof Gang Box, Gray, 2 Gangs
extra long description
P&S WPBD352 WP DEEP BOX 2G 5 HOLE 3
Description
WEATHER PROOF DEEP BOX 2G 5 HOLE 3/4
Construction
Weatherproof
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
3/4 in
Number of Knockouts
5
Mounting Type
Wall Mount
Number of Outlets
2
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 CT;4 Pk
number of outlet
2
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPBD352
sub brand
Pass & Seymour
GTIN
00785007116014
UPC
785007116014
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof
Packaging
Weight
1.3 lb/EA
Weight per each
1.31
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Industrial;Interior;Exterior
standard
UL, CSA, UL listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat