WPEX1 - 1G 1 Extension Ring 9.5 Cu In

Legrand-Pass & Seymour

  • $5.18 (Each)
  • $5.18 (Each)

  • $41.43 (Per 8)

  • $517.83 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPEX1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPEX1
Description
1G 1 Extension Ring 9.5 Cu In
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 In Length, 2.75 In Width, Wall Mount, 0.27 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007117004 / 00785007117004
Weight per unit
0.2675 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.18 (Each)
Carton
$5.18 (Each)
Standard Packaging
$41.43 (Per 8)
Resources
Images
 
 
WPEX1 - Small Image
 
WPEX1 - Large Image
 
WPEX1 - Large Image
Other Links
 
 
WPEX1 - Other
 
WPEX1 - Other
Brochures
 
 
WPEX1 - Brochure
Specifications Sheets
 
 
WPEX1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
insulation
Box
Material, Color, and Finish
Color
Gray;Grey
Dimensions and Weight
Length
4.5 in
Width
2.75 in
Size
5"
Descriptions
Product Type
Weatherproof Extension Ring
extra long description
P&S WPEX1 1G 1 EXTENSION RING 9.5 C
Long Description
Weatherproof Extension Ring, Die-Cast Aluminum, Gray, 4.5 in Length, 2.75 in Width, Wall Mount, 0.27 lb/EA
Features
Weatherproof 1 Gang Extension Ring, 9.5 Cu. In., 2.75" x 4.5" x 1", Gray.
Short Description
Weatherproof Extension Ring, Die-Cast Aluminum, Gray
Description
1G 1 EXTENSION RING 9.5 CU IN
Construction
Weatherproof
Special Features
Heavy duty die cast zinc, cord flap gasket
Additional Information
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
1 ct
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPEX1
sub brand
Pass & Seymour
GTIN
00785007117004
UPC
785007117004
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.27 lb/EA
Weight per each
0.2675
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat