WPRB1 - WP Cover Round Blank W/ Gasket

Legrand-Pass & Seymour

  • $2.90 (Each)
  • $2.90 (Each)

  • $28.99 (Per 10)

  • $289.86 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB1
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB1
Description
WP Cover Round Blank W/ Gasket
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 In Diameter, Wall Mount, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
785007117059 / 00785007117059
Weight per unit
0.248 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.90 (Each)
Carton
$2.90 (Each)
Standard Packaging
$28.99 (Per 10)
Resources
Images
 
 
WPRB1 - Large Image
 
WPRB1 - Small Image
 
WPRB1 - Large Image
Specifications Sheets
 
 
WPRB1 - Specification Sheet
Attachments
 
 
WPRB1 - Specification Sheet
Other Links
 
 
WPRB1 - Other
 
WPRB1 - Other
 
WPRB1 - Other
Brochures
 
 
WPRB1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Aluminum
Shape
Rectangular
insulation
Box
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Diameter
4 in
Size
6"
Descriptions
Product Type
Weatherproof Cluster Cover
Long Description
Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Rectangular, 4 in Diameter, Wall Mount, 0.25 lb/EA
Features
Weatherproof 4" Round Outdoor Cluster Cover, Blank With Gasket and Screws, Gray.
Short Description
4" Round Weatherproof Cluster Cover, Die-Cast Aluminum, Gray, Blank
Description
WP COVER ROUND BLANK W/ GASKET
extra long description
P&S WPRB1 WP COVER ROUND BLANK W/ G
Special Features
Heavy duty die cast zinc, cord flap gasket
Construction
Weatherproof
Additional Information
Made in USA
yes
Mounting Type
Wall Mount
Standards Met
UL Listed;ECCN EAR99
package quantity
10 CT
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB1
sub brand
Pass & Seymour
GTIN
00785007117059
UPC
785007117059
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weatherproof Cover
Packaging
Weight
0.25 lb/EA
Weight per each
0.248
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Industrial
standard
UL Listed
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat