WPRB25W - WP Box Round 5 Hole 1/2 White

Legrand-Pass & Seymour

  • $6.27 (Each)
  • $6.27 (Each)

  • $56.41 (Per 9)

  • $626.79 (Per 100)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WPRB25W
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
WPRB25W
Description
WP Box Round 5 Hole 1/2 White
Weatherproof Gang Box, Powder Paint, White, 16.1 Cu.In Capacity, Round, Knockout Cable Entry, 1/2 In Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 In Diameter, 0.63 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
785007117257 / 00785007117257
Weight per unit
0.6311 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.27 (Each)
Carton
$6.27 (Each)
Standard Packaging
$56.41 (Per 9)
Resources
Other Links
 
 
WPRB25W - Other
 
WPRB25W - Other
Brochures
 
 
WPRB25W - Brochure
Images
 
 
WPRB25W - Large Image
 
WPRB25W - Small Image
 
WPRB25W - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Round
Material
Die Cast Aluminum
Material, Color, and Finish
Finish
Powder Paint
Color
White
Dimensions and Weight
Diameter
4 in
Size
4
Descriptions
Product Type
Weatherproof Gang Box
Long Description
Weatherproof Gang Box, Powder Paint, White, 16.1 cu.in Capacity, Round, Knockout Cable Entry, 1/2 in Knockout Size, 5 Knockouts, Plug Mount;Lug Mount, 4 in Diameter, 0.63 lb/EA
Features
Weatherproof 4" Die Cast Aluminum Box, 5 Hole 1/2", 16.1 Cu.In., 4 Plugs Furnished, White
Short Description
Weatherproof Gang Box, 16.1 cu. in, White
Special Features
Round Weatherproof Box
extra long description
P&S WPRB25W WP BOX ROUND 5 HOLE 1/2
Description
WP BOX ROUND 5 HOLE 1/2 WHITE
Construction
16.1
Additional Information
Cable Entry Type
Knockout
for use with
Wet Location;Damp Location
Knockout Size
1/2 in
Number of Knockouts
5
Mounting Type
Plug Mount;Lug Mount
Standards Met
RoHS Compliant;UL listed;CSA Certified
package quantity
1 ct
Manufacturer Information
Brand
Pass and Seymour
Manufacturers Part Number
WPRB25W
sub brand
Pass & Seymour
GTIN
00785007117257
UPC
785007117257
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Weather Proof Cover
Packaging
Weight
0.63 lb/EA
Weight per each
0.6311
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
16.1 cu.in
Application
Interior;Exterior
standard
UL Listed, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat