1032X12GGSTFJ - 10-32 X 1/2 HWH Type F Green Ground SCR

Peco Fasteners

  • $15.98 (Per 100)
  • $0.16 (Each)

  • $15.98 (Per 100)

  • $383.52 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1032X12GGSTFJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
1032X12GGSTFJ
Description
10-32 X 1/2 HWH Type F Green Ground SCR
10-32 X 1/2 Hex Washer Head Slot/Phil Combo Type F Green Ground Screw
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
705591965195 / 00705591965195
Weight per unit
0.0059 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.16 (Each)
Carton
$15.98 (Per 100)
Standard Packaging
$383.52 (Per 2,400)
Resources
Images
 
 
1032X12GGSTFJ - Small Image
 
1032X12GGSTFJ - Large Image
Attachments
 
 
1032X12GGSTFJ - Specification Sheet
Other Links
 
 
1032X12GGSTFJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
10-32X1/2 HWH Typ F GRN Ground SCR 96519
Description
10-32 X 1/2 HWH TYPE F GREEN GROUND SCR
extra long description
PECO 1032X12GGSTFJ 10-32X1/2 HWH TY
Long Description
10-32 X 1/2 HEX WASHER HEAD SLOT/PHIL COMBO TYPE F GREEN GROUND SCREW
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
1032X12GGSTFJ
GTIN
00705591965195
UPC
705591965195
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.0059
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat