10X112HTJ - 10 X 1-1/2 HWH Self Drill Type 3 Zinc

Peco Fasteners

  • $16.53 (Per 100)
  • $0.17 (Each)

  • $16.53 (Per 100)

  • $198.36 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10X112HTJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
10X112HTJ
Description
10 X 1-1/2 HWH Self Drill Type 3 Zinc
Tek Screw, Stainless Steel, Hex Head, 1-1/2 In Length, Zinc Plated, #10 Awg Diameter, 1.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
705591961968 / 00705591961968
Weight per unit
0.0101 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.17 (Each)
Carton
$16.53 (Per 100)
Standard Packaging
$198.36 (Per 1,200)
Resources
Images
 
 
10X112HTJ - Large Image
 
10X112HTJ - Small Image
Attachments
 
 
10X112HTJ - Specification Sheet
Other Links
 
 
10X112HTJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1-1/2 in
Diameter
#10 AWG
Descriptions
Short Description
Tek Screw, Stainless Steel, Zinc Plated, 1-1/2 in, #10
Product Type
Tek Screw
Long Description
Tek Screw, Stainless Steel, Hex Head, 1-1/2 in Length, Zinc Plated, #10 AWG Diameter, 1.01 lb
Description
10 X 1-1/2 HWH SELF DRILL TYPE 3 ZINC
extra long description
PECO 10X112HTJ 10X1-1/2 HWH SELF DR
Additional Information
Head Style
Hex
Drive Type
Hex
package quantity
6 PK/CT;100 PK
Thread Type
3
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
10X112HTJ
GTIN
00705591961968
UPC
705591961968
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Self Drill
Availability
minimum qty
100
Packaging
Weight
1.01 lb
Weight per each
0.0101
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat