10X114HWHSTSZJ - 10 X 1-1/4 Hex Washer Head Combo TS ZC

Peco Fasteners

  • $12.99 (Per 100)
  • $0.13 (Each)

  • $12.99 (Per 100)

  • $311.76 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
10X114HWHSTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
10X114HWHSTSZJ
Description
10 X 1-1/4 Hex Washer Head Combo TS ZC
Tek Screw, Steel, Hex Head, 1-1/4 In Length, Zinc Plated, #10 Awg Diameter, 0.84 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591960183 / 00705591960183
Weight per unit
0.0084 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.99 (Per 100)
Standard Packaging
$311.76 (Per 2,400)
Resources
Images
 
 
10X114HWHSTSZJ - Small Image
 
10X114HWHSTSZJ - Large Image
Other Links
 
 
10X114HWHSTSZJ - Other
Attachments
 
 
10X114HWHSTSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#10 AWG
Length
1-1/4
Size
10
Descriptions
Product Type
Tek Screw
Long Description
Tek Screw, Steel, Hex Head, 1-1/4 in Length, Zinc Plated, #10 AWG Diameter, 0.84 lb
Short Description
Tek Screw, Steel, Zinc Plated, 1-1/4 in, #10
Description
10 X 1-1/4 HEX WASHER HEAD COMBO TS ZC
extra long description
PECO 10X114HWHSTSZJ 10X1-1/4 HEX WA
Additional Information
package quantity
6 PK/CT;100 PK
Head Style
Hex
Drive Type
Hex
Head Type
Hex Washer
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
10X114HWHSTSZJ
GTIN
00705591960183
UPC
705591960183
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Tapping Screw
Availability
minimum qty
100
Packaging
Weight
0.84 lb
Weight per each
0.0084
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat