12FWUSSZJ - 1/2 (1-3/8 Od) Flat Washer Uss Zinc

Peco Fasteners

  • $26.89 (Per 100)
  • $0.27 (Each)

  • $26.89 (Per 100)

  • $161.34 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12FWUSSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12FWUSSZJ
Description
1/2 (1-3/8 Od) Flat Washer Uss Zinc
Flat Washer, Steel, Zinc Plated, Uss Thread Type, 1/2 In (Id);1-3/8 In (Od) Diameter, 7/64 In Thickness, 1/2 In Inside, 1-3/8 In Outside Diameter, 3.84 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
705591962484 / 00705591962484
Weight per unit
0.0385 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.27 (Each)
Carton
$26.89 (Per 100)
Standard Packaging
$161.34 (Per 600)
Resources
Other Links
 
 
12FWUSSZJ - Other
Images
 
 
12FWUSSZJ - Large Image
 
12FWUSSZJ - Small Image
Attachments
 
 
12FWUSSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/2 in (ID);1-3/8 in (OD)
Thickness
7/64 in
Descriptions
Product Type
Flat Washer
Long Description
Flat Washer, Steel, Zinc Plated, USS Thread Type, 1/2 in (ID);1-3/8 in (OD) Diameter, 7/64 in Thickness, 1/2 in Inside, 1-3/8 in Outside Diameter, 3.84 lb
Short Description
Flat Washer, Steel, Zinc Plated, 1/2 in (ID);1-3/8 in (OD)
Description
1/2 (1-3/8 OD) FLAT WASHER USS ZINC
extra long description
PECO 12FWUSSZJ 1/2 (1-3/8 OD) FLAT
Additional Information
Head Style
Flat
Thread Type
USS
Inside Diameter
1/2 in
outside diameter
1-3/8 in
package quantity
1 PK/CT;100 PK
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
12FWUSSZJ
GTIN
00705591962484
UPC
705591962484
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
WASHER
Availability
minimum qty
100
Packaging
Weight
3.84 lb
Weight per each
0.0385
Carton
100
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat