12X112HWHSTSZJ - 12 X 1-1/2 Hex Washer Head Combo TS ZC

Peco Fasteners

  • $15.40 (Per 100)
  • $0.15 (Each)

  • $15.40 (Per 100)

  • $184.80 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12X112HWHSTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
12X112HWHSTSZJ
Description
12 X 1-1/2 Hex Washer Head Combo TS ZC
#12 (5/16 Hex) X 1-1/2 Hex Washer Head Slot/Phil Combo Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591960367 / 00705591960367
Weight per unit
1.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.15 (Each)
Carton
$15.40 (Per 100)
Standard Packaging
$184.80 (Per 1,200)
Resources
Images
 
 
12X112HWHSTSZJ - Small Image
 
12X112HWHSTSZJ - Large Image
Other Links
 
 
12X112HWHSTSZJ - Other
Attachments
 
 
12X112HWHSTSZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1-1/2
Size
12
Descriptions
Long Description
#12 (5/16 HEX) X 1-1/2 HEX WASHER HEAD SLOT/PHIL COMBO TAPPING SCREW ZINC PLATED
Product Type
12X1-1/2 Hex Washrhead Combo TS ZC 96036
Description
12 X 1-1/2 HEX WASHER HEAD COMBO TS ZC
extra long description
PECO 12X112HWHSTSZJ 12X1-1/2 HEX WA
Additional Information
Drive Type
Combo
Head Type
Hex Washer
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
12X112HWHSTSZJ
GTIN
00705591960367
UPC
705591960367
Taxonomies, Classifications, and Categories
Type
Tapping Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
1.27
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat