14X12TRSS - 1/4-20 X 12 Threaded Rod 304 SS

Peco Fasteners

  • $1836.00 (Per 600 Feet)
  • $3.06 (Per Foot)

  • $1,836.00 (Per 600 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X12TRSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X12TRSS
Description
1/4-20 X 12 Threaded Rod 304 SS
1/4-20 X 12 Foot Threaded Rod 304 Stainless Steel - Sold Per Foot
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591951747 / 00705591951747
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
600 Feet
Unit
$3.06 (Per Foot)
Carton
$1,836.00 (Per 600 Feet)
Standard Packaging
$1,836.00 (Per 600 Feet)
Resources
Images
 
 
14X12TRSS - Large Image
 
14X12TRSS - Small Image
Attachments
 
 
14X12TRSS - Specification Sheet
Other Links
 
 
14X12TRSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Stainless
Dimensions and Weight
Width
1/4
Length
12
Descriptions
Product Type
1/4-20X12 Threaded Rod 18-8 STNLS 95174
extra long description
PECO 14X12TRSS 1/4-20X12 THREADED R
Long Description
1/4-20 X 12 FOOT THREADED ROD 304 STAINLESS STEEL - SOLD PER FOOT
Description
1/4-20 X 12 THREADED ROD 304 SS
Additional Information
gauge
20
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X12TRSS
GTIN
00705591951747
UPC
705591951747
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
ROD
Availability
minimum qty
600
Packaging
Weight per foot
0.12
Carton
1
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat