14X1RHSSBZJ - 1/4" X 1" RND Head Combo Slot Stove Bolt ZN

Peco Fasteners

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X1RHSSBZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X1RHSSBZJ
Description
1/4" X 1" RND Head Combo Slot Stove Bolt ZN
1/4-20 X 1 Round Head Slot/Phil Combo Stove Bolt Zinc Plated (Hex Nut Included)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591963900 / 00705591963900
Weight per unit
2.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
14X1RHSSBZJ - Specification Sheet
Other Links
 
 
14X1RHSSBZJ - Other
Images
 
 
14X1RHSSBZJ - Large Image
 
14X1RHSSBZJ - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1
Size
1/4
Descriptions
Product Type
1/4-20X1 Roundhead Stove Bolt Zinc 96390
extra long description
PECO 14X1RHSSBZJ 1/4-20X1 ROUNDHEAD
Description
1/4" X 1" RND HEAD COMBO SLOT STOVE BOLT ZN
Long Description
1/4-20 X 1 ROUND HEAD SLOT/PHIL COMBO STOVE BOLT ZINC PLATED (HEX NUT INCLUDED)
Additional Information
Thread Size
20
Drive Type
Combo
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X1RHSSBZJ
GTIN
00705591963900
UPC
705591963900
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
MACHINE SCREW
Packaging
Weight per each
2.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat