14X2HBSSFT - 1/4-20 X 2 Hex Bolt 304 SS Full Thread

Peco Fasteners

  • $0.42 (Each)
  • $0.42 (Each)

  • $21.07 (Per 50)

  • $42.14 (Per 100)

  • $252.84 (Per 600)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X2HBSSFT
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X2HBSSFT
Description
1/4-20 X 2 Hex Bolt 304 SS Full Thread
1/4-20 X 2 Hex Tap Bolt 304 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740136 / 00705591740136
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.42 (Each)
Carton
$21.07 (Per 50)
Standard Packaging
$252.84 (Per 600)
Resources
Attachments
 
 
14X2HBSSFT - Specification Sheet
Other Links
 
 
14X2HBSSFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Product Type
1/4-20X2 Hexbolt 18-8SS Full THRD 74013
extra long description
PECO 14X2HBSSFT 1/4-20x2 HEXBOLT 18
Description
1/4-20 X 2 HEX BOLT 304 SS FULL THREAD
Long Description
1/4-20 X 2 HEX TAP BOLT 304 STAINLESS STEEL (FULLY THREADED)
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X2HBSSFT
GTIN
00705591740136
UPC
705591740136
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Packaging
Weight per each
0
Carton
50
Package
600
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat