14X34HBSS - 1/4-20 X 3/4 Hex Bolt 304 SS

Peco Fasteners

  • $15.50 (Per 50)
  • $0.31 (Each)

  • $15.50 (Per 50)

  • $30.99 (Per 100)

  • $371.88 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X34HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X34HBSS
Description
1/4-20 X 3/4 Hex Bolt 304 SS
1/4-20 X 3/4 Hex Cap Screw 304 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740044 / 00705591740044
Weight per unit
0.0154 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.31 (Each)
Carton
$15.50 (Per 50)
Standard Packaging
$371.88 (Per 1,200)
Resources
Images
 
 
14X34HBSS - Large Image
 
14X34HBSS - Small Image
Attachments
 
 
14X34HBSS - Specification Sheet
Other Links
 
 
14X34HBSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Diameter
1/4
Length
3/4
Descriptions
Product Type
1/4-20X3/4 Hex Bolt 18-8 Stainless 74004
Long Description
1/4-20 X 3/4 HEX CAP SCREW 304 STAINLESS STEEL (FULLY THREADED)
extra long description
PECO 14X34HBSS 1/4-20X3/4 HEX BOLT
Description
1/4-20 X 3/4 HEX BOLT 304 SS
Additional Information
Thread Type
20
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X34HBSS
GTIN
00705591740044
UPC
705591740044
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
50
Packaging
Weight per each
0.0154
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat