14X34RHSSBZJ - 1/4-20 X 3/4 Round Head Stove Bolt Zinc

Peco Fasteners

  • $27.84 (Per 100)
  • $0.28 (Each)

  • $27.84 (Per 100)

  • $668.16 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X34RHSSBZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X34RHSSBZJ
Description
1/4-20 X 3/4 Round Head Stove Bolt Zinc
1/4-20 X 3/4 Round Head Slot/Phil Combo Stove Bolt Zinc Plated (Hex Nut Included)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591963887 / 00705591963887
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.28 (Each)
Carton
$27.84 (Per 100)
Standard Packaging
$668.16 (Per 2,400)
Resources
Images
 
 
14X34RHSSBZJ - Small Image
 
14X34RHSSBZJ - Large Image
Other Links
 
 
14X34RHSSBZJ - Other
Attachments
 
 
14X34RHSSBZJ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
1/4
Length
3/4
Descriptions
Description
1/4-20 X 3/4 ROUND HEAD STOVE BOLT ZINC
Product Type
1/4-20X3/4 RND-HD Stove Bolt Zinc 96388
extra long description
PECO 14X34RHSSBZJ 1/4-20X3/4 RND-HD
Long Description
1/4-20 X 3/4 ROUND HEAD SLOT/PHIL COMBO STOVE BOLT ZINC PLATED (HEX NUT INCLUDED)
Additional Information
Thread Size
20
Drive Type
Combo
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
14X34RHSSBZJ
GTIN
00705591963887
UPC
705591963887
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight per each
0.02
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat