14X38RHSSBZJ - 1/4-20X3/8 RND-HD Stove Bolt Zinc Qty 100

Peco Fasteners

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
14X38RHSSBZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
14X38RHSSBZJ
Description
1/4-20X3/8 RND-HD Stove Bolt Zinc Qty 100
1/4-20 X 3/8 Round Head Slot/Phil Combo Stove Bolt Zinc Plated (Hex Nut Included)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591963856 / 00705591963856
Weight per unit
0.016 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
14X38RHSSBZJ - Specification Sheet
Other Links
 
 
14X38RHSSBZJ - Other
Images
 
 
14X38RHSSBZJ - Large Image
 
14X38RHSSBZJ - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Size
1/4
Length
3/8
Descriptions
Long Description
1/4-20 X 3/8 ROUND HEAD SLOT/PHIL COMBO STOVE BOLT ZINC PLATED (HEX NUT INCLUDED)
Product Type
1/4-20X3/8 RND-HD Stove Bolt Zinc 96385
extra long description
PECO 14X38RHSSBZJ 1/4-20X3/8 Rnd-Hd
Description
1/4-20X3/8 RND-HD STOVE BOLT ZINC QTY 100
Additional Information
Thread Size
20
Drive Type
Combo
Head Type
Round
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
14X38RHSSBZJ
GTIN
00705591963856
UPC
705591963856
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
0.016
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat