38X12HBSS - 3/8-16 X 1/2 Hex Bolt 304 SS

Peco Fasteners

  • $0.39 (Each)
  • $0.39 (Each)

  • $19.57 (Per 50)

  • $39.14 (Per 100)

  • $469.68 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X12HBSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X12HBSS
Description
3/8-16 X 1/2 Hex Bolt 304 SS
3/8-16 X 1/2 Hex Bolt 304 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591740587 / 00705591740587
Weight per unit
1.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.39 (Each)
Carton
$19.57 (Per 50)
Standard Packaging
$469.68 (Per 1,200)
Resources
Images
 
 
38X12HBSS - Large Image
 
38X12HBSS - Small Image
Attachments
 
 
38X12HBSS - Specification Sheet
Other Links
 
 
38X12HBSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
18-8 Stainless
Dimensions and Weight
Length
1/2
Diameter
3/8
Descriptions
Product Type
3/8-16X1/2 Hex Bolt 18-8 Stainless 74058
extra long description
PECO 38X12HBSS 3/8-16X1/2 HEX BOLT
Long Description
3/8-16 X 1/2 HEX BOLT 304 STAINLESS STEEL (FULLY THREADED)
Description
3/8-16 X 1/2 HEX BOLT 304 SS
Additional Information
Thread Type
16
Head Type
Hex
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
38X12HBSS
GTIN
00705591740587
UPC
705591740587
Taxonomies, Classifications, and Categories
Type
Hex Bolt
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Packaging
Weight per each
1.47
Carton
50
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat