38X12TRSS - 3/8-16 X 12 Threaded Rod 304 SS

Peco Fasteners

  • $100.32 (Per 12)
  • $8.36 (Each)

  • $100.32 (Per 12)

  • $2,508.00 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X12TRSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X12TRSS
Description
3/8-16 X 12 Threaded Rod 304 SS
3/8-16 X 12 Foot Threaded Rod 304 Stainless Steel - Sold Per Foot
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591952560 / 00705591952560
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
12
Unit
$8.36 (Each)
Carton
$100.32 (Per 12)
Standard Packaging
$2,508.00 (Per 300)
Resources
Other Links
 
 
38X12TRSS - Other
Images
 
 
38X12TRSS - Large Image
 
38X12TRSS - Small Image
Attachments
 
 
38X12TRSS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Stainless
Dimensions and Weight
Length
12
Width
3/8
Descriptions
Product Type
3/8-16X12 Threaded Rod 18-8 STNLS 95256
extra long description
PECO 38X12TRSS 3/8-16X12 THREADED R
Description
3/8-16 X 12 THREADED ROD 304 SS
Long Description
3/8-16 X 12 FOOT THREADED ROD 304 STAINLESS STEEL - SOLD PER FOOT
Additional Information
gauge
16
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X12TRSS
GTIN
00705591952560
UPC
705591952560
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
ROD
Availability
minimum qty
12
Packaging
Weight per each
0.3
Carton
1
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat