38X1FWSS - 3/8 X 1 Fender Washer 18-8 SS

Peco Fasteners

  • $24.01 (Per 100)
  • $0.24 (Each)

  • $24.01 (Per 100)

  • $576.24 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X1FWSS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X1FWSS
Description
3/8 X 1 Fender Washer 18-8 SS
3/8 X 1 Fender Washer 18-8 Stainless Steel
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
705591149519 / 00705591149519
Weight per unit
0
Price & Packaging
Minimum Order Quantity
100
Unit
$0.24 (Each)
Carton
$24.01 (Per 100)
Standard Packaging
$576.24 (Per 2,400)
Resources
Images
 
 
38X1FWSS - Large Image
 
38X1FWSS - Small Image
Attachments
 
 
38X1FWSS - Specification Sheet
Other Links
 
 
38X1FWSS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless
Dimensions and Weight
Size
3/8x1
Descriptions
Description
3/8 X 1 FENDER WASHER 18-8 SS
Product Type
3/8 X 1 Fender WSHR 18-8 SS 14951
extra long description
PECO 38X1FWSS 3/8 X 1 FENDER WSHR 1
Long Description
3/8 X 1 FENDER WASHER 18-8 STAINLESS STEEL
Manufacturer Information
Manufacturers Part Number
38X1FWSS
Brand
Peco Fasteners
GTIN
00705591149519
UPC
705591149519
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FENDER WASHER
Availability
minimum qty
100
Packaging
Weight per each
0
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat