38X212HBSSFT - 3/8-16 X 2-1/2 Hex Bolt 304 SS Full Thread

Peco Fasteners

  • $36.10 (Per 25)
  • $1.44 (Each)

  • $36.10 (Per 25)

  • $144.40 (Per 100)

  • $433.20 (Per 300)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X212HBSSFT
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X212HBSSFT
Description
3/8-16 X 2-1/2 Hex Bolt 304 SS Full Thread
3/8-16 X 2-1/2 Hex Tap Bolt 304 Stainless Steel (Fully Threaded)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
705591005655 / 00705591005655
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$1.44 (Each)
Carton
$36.10 (Per 25)
Standard Packaging
$433.20 (Per 300)
Resources
Attachments
 
 
38X212HBSSFT - Specification Sheet
Other Links
 
 
38X212HBSSFT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Descriptions
Description
3/8-16 X 2-1/2 HEX BOLT 304 SS FULL THREAD
Product Type
3/8-16X2-1/2 Hexblt 18-8SS Fulthrd 00565
Long Description
3/8-16 X 2-1/2 HEX TAP BOLT 304 STAINLESS STEEL (FULLY THREADED)
extra long description
PECO 38X212HBSSFT 3/8-16x2-1/2 HEXB
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
38X212HBSSFT
GTIN
00705591005655
UPC
705591005655
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Bolt
Availability
minimum qty
25
Packaging
Weight per each
0.088
Carton
25
Package
300
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat