38X6EBJ - 3/8 X 6 Turned Eye Bolt With Nut ZC

Peco Fasteners

  • $44.60 (Per 10)
  • $4.46 (Each)

  • $44.60 (Per 10)

  • $267.60 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
38X6EBJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
38X6EBJ
Description
3/8 X 6 Turned Eye Bolt With Nut ZC
3/8-16 X 6 (1" Eye) Turned Eye Bolt Zinc Plated - Includes Hex Nuts - Made In Usa
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161610 - Eye bolts
UPC/GTIN
705591210516 / 00705591210516
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
10
Unit
$4.46 (Each)
Carton
$44.60 (Per 10)
Standard Packaging
$267.60 (Per 60)
Resources
Images
 
 
38X6EBJ - Small Image
 
38X6EBJ - Large Image
Attachments
 
 
38X6EBJ - Specification Sheet
Other Links
 
 
38X6EBJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
3/8 X 6 TURNED EYE BOLT WITH NUT ZC
extra long description
PECO 38X6EBJ 3/8x6 TURNED EYE BOLT
Product Type
3/8X6 Turned Eye Bolt With Nut ZC 21051
Long Description
3/8-16 X 6 (1" EYE) TURNED EYE BOLT ZINC PLATED - INCLUDES HEX NUTS - MADE IN USA
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
38X6EBJ
GTIN
00705591210516
UPC
705591210516
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bolt
Availability
minimum qty
10
Packaging
Weight per each
0.24
Carton
10
Package
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat