632FHPKIT - 6-32 Diameter Flat HD Phil M/S Assortment

Peco Fasteners

  • $32.40 (Each)
  • $32.40 (Each)

  • $486.00 (Per 15)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632FHPKIT
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632FHPKIT
Description
6-32 Diameter Flat HD Phil M/S Assortment
6-32 Diameter - Flat Head Phillip Machine Screw Assortment Kit - (6 Sizes)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31162814 - Fastener assortment kit
UPC/GTIN
705591001237 / 00705591001237
Weight per unit
1.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.40 (Each)
Standard Packaging
$486.00 (Per 15)
Resources
Images
 
 
632FHPKIT - Large Image
 
632FHPKIT - Small Image
Attachments
 
 
632FHPKIT - Specification Sheet
Other Links
 
 
632FHPKIT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
6-32
Descriptions
Product Type
6-32 Diam Flat HD Phil M/S Assrt 00123
Description
6-32 DIAMETER FLAT HD PHIL M/S ASSORTMENT
extra long description
PECO 632FHPKIT 6-32 DIAM FLAT HD PH
Long Description
6-32 DIAMETER - FLAT HEAD PHILLIP MACHINE SCREW ASSORTMENT KIT - (6 SIZES)
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
632FHPKIT
GTIN
00705591001237
UPC
705591001237
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
1.78
Carton
1
Package
15
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat