632X3FHPMSZJ - 6-32 X 3 Flat Head Phillip M/S Zinc

Peco Fasteners

  • $19.70 (Per 100)
  • $0.20 (Each)

  • $19.70 (Per 100)

  • $236.40 (Per 1,200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
632X3FHPMSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
632X3FHPMSZJ
Description
6-32 X 3 Flat Head Phillip M/S Zinc
Machine Screw, Flat Head, 3 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Phillips Drive, 0.93 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161513 - Flathead screws
UPC/GTIN
705591024731 / 00705591024731
Weight per unit
0.0093 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$19.70 (Per 100)
Standard Packaging
$236.40 (Per 1,200)
Resources
Images
 
 
632X3FHPMSZJ - Large Image
 
632X3FHPMSZJ - Large Image
 
632X3FHPMSZJ - Small Image
Attachments
 
 
632X3FHPMSZJ - Specification Sheet
Other Links
 
 
632X3FHPMSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
#6 AWG
Length
3 in
Descriptions
Product Type
Machine Screw
Long Description
Machine Screw, Flat Head, 3 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Phillips Drive, 0.93 lb
Short Description
Machine Screw, Zinc Plated, 3 in, #6-32, #6
Description
6-32 X 3 FLAT HEAD PHILLIP M/S ZINC
extra long description
PECO 632X3FHPMSZJ 6-32X3 FLAT HEAD
Additional Information
Drive Type
Phillips
package quantity
100 JR
Head Style
Flat
Thread Size
#6-32
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
632X3FHPMSZJ
GTIN
00705591024731
UPC
705591024731
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
100
Packaging
Weight
0.93 lb
Weight per each
0.0093
Carton
100
Package
1200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat