832X312RHSMSZ - 8-32 X 3-1/2 Round Head M/S Zinc - Slot

Peco Fasteners

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 2,200)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
832X312RHSMSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
832X312RHSMSZ
Description
8-32 X 3-1/2 Round Head M/S Zinc - Slot
8-32 X 3-1/2 Round Head Slotted Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591020740 / 00705591020740
Weight per unit
0.0168 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
Special Order Item
Resources
Images
 
 
832X312RHSMSZ - Small Image
 
832X312RHSMSZ - Large Image
Other Links
 
 
832X312RHSMSZ - Other
Attachments
 
 
832X312RHSMSZ - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
3-1/2
Size
8
Descriptions
extra long description
PECO 832X312RHSMSZ 8-32X3-1/2 ROUND
Long Description
8-32 X 3-1/2 ROUND HEAD SLOTTED MACHINE SCREW ZINC PLATED
Description
8-32 X 3-1/2 ROUND HEAD M/S ZINC - SLOT
Product Type
8-32X3-1/2 Roundhead M/S Zinc-Slot 02074
Additional Information
Thread Size
32
Head Type
Round
Drive Type
Slotted
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
832X312RHSMSZ
GTIN
00705591020740
UPC
705591020740
Taxonomies, Classifications, and Categories
Type
MACHINE SCREW
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.0168
Carton
100
Package
2200
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat