832X3RHCMSZ - 8-32 X 3 Round Head Slot/Phil Combo Machine Screw

Peco Fasteners

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 16)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
832X3RHCMSZ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
832X3RHCMSZ
Description
8-32 X 3 Round Head Slot/Phil Combo Machine Screw
8-32 X 3 Round Head Slot/Phil Combo Machine Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161504 - Machine screws
UPC/GTIN
705591028647 / 00705591028647
Weight per unit
1.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
832X3RHCMSZ - Large Image
 
832X3RHCMSZ - Small Image
Attachments
 
 
832X3RHCMSZ - Specification Sheet
Other Links
 
 
832X3RHCMSZ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
3
Size
8
Descriptions
Description
8-32 X 3 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW
Product Type
8-32X3 Round Head M/S Zinc - Combo 02864
extra long description
PECO 832X3RHCMSZ 8-32X3 Round Head
Long Description
8-32 X 3 ROUND HEAD SLOT/PHIL COMBO MACHINE SCREW ZINC PLATED
Additional Information
Thread Size
32
Drive Type
Combo
Head Type
Round
Manufacturer Information
Manufacturers Part Number
832X3RHCMSZ
Brand
Peco Fasteners
GTIN
00705591028647
UPC
705591028647
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Packaging
Weight per each
1.45
Carton
1
Package
16
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat