8X916WHPSPTSZJ - 8 X 9/16 Wafer Phillip Sharp T/S ZC

Peco Fasteners

  • $7.44 (Per 100)
  • $0.07 (Each)

  • $7.44 (Per 100)

  • $178.56 (Per 2,400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8X916WHPSPTSZJ
Manufacturer
Peco Fasteners
Manufacturer's Part Number
8X916WHPSPTSZJ
Description
8 X 9/16 Wafer Phillip Sharp T/S ZC
8 X 9/16 Modified Truss (Wafer) Head Phillip Sharp Point Tapping Screw Zinc Plated
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161507 - Tapping screws
UPC/GTIN
705591490307 / 00705591490307
Weight per unit
0.0044 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.07 (Each)
Carton
$7.44 (Per 100)
Standard Packaging
$178.56 (Per 2,400)
Resources
Images
 
 
8X916WHPSPTSZJ - Large Image
 
8X916WHPSPTSZJ - Small Image
Other Links
 
 
8X916WHPSPTSZJ - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Length
1/2
Size
8
Descriptions
Product Type
8X9/16 Wafer Phillip Sharp T/S ZC 49030
Long Description
8 X 9/16 MODIFIED TRUSS (WAFER) HEAD PHILLIP SHARP POINT TAPPING SCREW ZINC PLATED
Description
8 X 9/16 WAFER PHILLIP SHARP T/S ZC
extra long description
PECO 8X916WHPSPTSZJ 8X9/16 WAFER PH
Additional Information
Drive Type
Phillip
Head Type
Wafer
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
8X916WHPSPTSZJ
GTIN
00705591490307
UPC
705591490307
Taxonomies, Classifications, and Categories
Type
Sharp Point Tapping Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
100
Packaging
Weight per each
0.0044
Carton
100
Package
2400
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat