CDS7197 - 3/8 Concrete Drive Socket

Peco Fasteners

  • $11.16 (Each)
  • $11.16 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CDS7197
Manufacturer
Peco Fasteners
Manufacturer's Part Number
CDS7197
Description
3/8 Concrete Drive Socket
3/8" Concrete Hangermate Drive Socket
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591450516 / 00705591450516
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.16 (Each)
Resources
Images
 
 
CDS7197 - Small Image
 
CDS7197 - Large Image
Other Links
 
 
CDS7197 - Other
Attachments
 
 
CDS7197 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
3/8
Descriptions
Description
3/8 CONCRETE DRIVE SOCKET
Product Type
Concrete Drive Socket 45051
extra long description
PECO CDS7197 CONCRETE DRIVE SOCKET
Long Description
3/8" CONCRETE HANGERMATE DRIVE SOCKET
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
CDS7197
GTIN
00705591450516
UPC
705591450516
Taxonomies, Classifications, and Categories
Type
Vertigo Driver
Category Description
HAND TOOLS
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Application
Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat