CVH7173J - For Use With 3/8-16 Rod Vertical Hanger - Concrete

Peco Fasteners

  • $54.52 (Each)
  • $54.52 (Each)

  • $1,363.00 (Per 25)

  • $16,356.00 (Per 300)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CVH7173J
Manufacturer
Peco Fasteners
Manufacturer's Part Number
CVH7173J
Description
For Use With 3/8-16 Rod Vertical Hanger - Concrete
1/4 X 1-5/8 Vertical Hanger For Concrete - Accepts 3/8-16 Rod
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
30101804 - Steel channels
UPC/GTIN
705591450363 / 00705591450363
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$54.52 (Each)
Carton
$1,363.00 (Per 25)
Standard Packaging
$16,356.00 (Per 300)
Resources
Other Links
 
 
CVH7173J - Other
Images
 
 
CVH7173J - Small Image
 
CVH7173J - Large Image
Attachments
 
 
CVH7173J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc
Dimensions and Weight
Width
1/4
Descriptions
Product Type
U/W 3/8-16 Rod Vertl HNGR-Concrete 45036
extra long description
PECO CVH7173J U/W 3/8-16 ROD VERTL
Description
FOR USE WITH 3/8-16 ROD VERTICAL HANGER - CONCRETE
Long Description
1/4 X 1-5/8 VERTICAL HANGER FOR CONCRETE - ACCEPTS 3/8-16 ROD
Additional Information
gauge
20
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
CVH7173J
GTIN
00705591450363
UPC
705591450363
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Hanger
Packaging
Weight per each
1.03
Carton
25
Package
300
Uses, Certifications, and Standards
Application
Concrete
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat