PC158DS - 6 X 1-5/8 Bugle Phil Coarse D/S Black

Peco Fasteners

  • $29.23 (Per 500)
  • $0.06 (Each)

  • $29.23 (Per 500)

  • $58.45 (Per 1,000)

  • $175.35 (Per 3,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC158DS
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PC158DS
Description
6 X 1-5/8 Bugle Phil Coarse D/S Black
#6 X 1-5/8 Bugle Head Phillip Coarse Thread Drywall Screw Black Phosphate
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
705591032583 / 00705591032583
Weight per unit
0.0044 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.06 (Each)
Carton
$29.22 (Per 500)
Standard Packaging
$175.35 (Per 3,000)
Resources
Images
 
 
PC158DS - Small Image
 
PC158DS - Large Image
Attachments
 
 
PC158DS - Specification Sheet
Other Links
 
 
PC158DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
6
Length
1-5/8
Descriptions
Product Type
6X1-5/8 Bugle Phil Coarse D/S BLK 03258
Description
6 X 1-5/8 BUGLE PHIL COARSE D/S BLACK
Long Description
#6 X 1-5/8 BUGLE HEAD PHILLIP COARSE THREAD DRYWALL SCREW BLACK PHOSPHATE
extra long description
PECO PC158DS 6X1-5/8 BUGLE PHIL COA
Additional Information
Thread Type
Coarse
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners, Inc.
Manufacturers Part Number
PC158DS
GTIN
00705591032583
UPC
705591032583
Taxonomies, Classifications, and Categories
Type
Deck Screw
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Availability
minimum qty
500
Packaging
Weight per each
0.0044
Carton
500
Package
3000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat