PC632X2FHPMSZB - 6-32 X 2 Flat Head Phillip M/S Zinc

Peco Fasteners

  • $342.90 (Per 6,000)
  • $0.06 (Each)

  • $57.15 (Per 1,000)

  • $342.90 (Per 6,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC632X2FHPMSZB
Manufacturer
Peco Fasteners
Manufacturer's Part Number
PC632X2FHPMSZB
Description
6-32 X 2 Flat Head Phillip M/S Zinc
Machine Screw, Flat Head, 2 In Length, Zinc Plated, #6-32 Thread Size, #6 Awg Diameter, Phillips Drive
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161513 - Flathead screws
UPC/GTIN
705591005211 / 00705591005211
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
6,000
Unit
$0.06 (Each)
Carton
$342.90 (Per 6,000)
Resources
Images
 
 
PC632X2FHPMSZB - Small Image
 
PC632X2FHPMSZB - Large Image
 
PC632X2FHPMSZB - Small Image
 
PC632X2FHPMSZB - Large Image
Attachments
 
 
PC632X2FHPMSZB - Specification Sheet
Other Links
 
 
PC632X2FHPMSZB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
2 in
Diameter
#6 AWG
Descriptions
Long Description
Machine Screw, Flat Head, 2 in Length, Zinc Plated, #6-32 Thread Size, #6 AWG Diameter, Phillips Drive
Short Description
Machine Screw, Zinc Plated, 2 in, #6-32, #6
Product Type
Machine Screw
Description
6-32 X 2 FLAT HEAD PHILLIP M/S ZINC
extra long description
PECO PC632X2FHPMSZB 6-32x2 FLAT HEA
Additional Information
Head Style
Flat
Thread Size
#6-32
Drive Type
Phillips
package quantity
6000 PK;1 CT
Head Type
Phillips
Manufacturer Information
Brand
Peco Fasteners
Manufacturers Part Number
PC632X2FHPMSZB
GTIN
00705591005211
UPC
705591005211
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MACHINE SCREW
Availability
minimum qty
6000
Packaging
Weight per each
0.006
Carton
6000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat