EM3728 - 1/4 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6

PEM

  • $136.56 (Each)
  • $136.56 (Each)
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
EM3728
Manufacturer's Part Number
87256001
Description
1/4 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6
60 Hertz Frequency Rating; Ul, Csa Approval; Condenser Fan Application; 208 to 230 Volt Ac 1-Phase Voltage Rating; Extended Stud Mounting; 11 Pound Weight; 1/4 HP Power Rating; 1075 RPM Speed Rating; Teao Enclosure Type; Steel Frame Material; B Insulation Class; 1.8 to 2 Amp Motor Fla; Yes Reversible; 1 Service Factor; 48 Nema Frame Size; Economaster[R] Brand; Type Induction Run, Permanent Split Capacitor; Shaft Type Double Flat; Bearing Type Ball (Drive End); Number Of Poles 6; Overall Dimension 5.6 Inch
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Generic Havcr Motors
UNSPSC
26101105 - Heating and cooling system motor AC
UPC/GTIN
786674019554 / 00786674019554
Weight per unit
11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.56 (Each)
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
1/4 HP 1075 RPM 208/230V BALL BEARING SHAFT 1/2"X6
Product Type
Motor Capacitor Mounting Kit
Long Description
60 HERTZ FREQUENCY RATING; UL, CSA APPROVAL; CONDENSER FAN APPLICATION; 208 TO 230 VOLT AC 1-PHASE VOLTAGE RATING; EXTENDED STUD MOUNTING; 11 POUND WEIGHT; 1/4 HP POWER RATING; 1075 RPM SPEED RATING; TEAO ENCLOSURE TYPE; STEEL FRAME MATERIAL; B INSULATION CLASS; 1.8 TO 2 AMP MOTOR FLA; YES REVERSIBLE; 1 SERVICE FACTOR; 48 NEMA FRAME SIZE; ECONOMASTER[R] BRAND; TYPE INDUCTION RUN, PERMANENT SPLIT CAPACITOR; SHAFT TYPE DOUBLE FLAT; BEARING TYPE BALL (DRIVE END); NUMBER OF POLES 6; OVERALL DIMENSION 5.6 INCH
Manufacturer Information
Manufacturers Part Number
87256001
GTIN
00786674019554
UPC
786674019554
Taxonomies, Classifications, and Categories
Category Description
Generic HAVCR Motors
Packaging
Weight per each
11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of EM3728.
Jump To:

Similar Items

Similar items are close alternatives to EM3728, though they may not be 100% alike.

1/4 HP 1075 RPM 208/230V Ball Bearing Shaft 1/2"X6
  • Our Part #: EM3728F
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: N/A
  • Manufacturer: PEM
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($136.56) ·
EM3728F - Precision Electric Motor

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$136.56

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat