212ELL90 - 2-1/2" 90D Standard Elbow

Plastibond

  • $191.29 (Each)
  • $191.29 (Each)

  • $9,564.44 (Per 50)

  • $19,128.87 (Per 100)
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
212ELL90
Manufacturer
Plastibond
Manufacturer's Part Number
PRHELB-2-1/2X90
Description
2-1/2" 90D Standard Elbow
2-1/2X90 Standard Elbow
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011200405 / 00784011200405
Weight per unit
1365 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.29 (Each)
Carton
$9,564.44 (Per 50)
Resources
Images
 
 
212ELL90 - Large Image
Attachments
 
 
212ELL90 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Descriptions
Description
2-1/2" 90D STANDARD ELBOW
Product Type
Elbow
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 50 PER PACK STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 10.5 INCH BEND RADIUS; NIPPLE LENGTH 28 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL
Long Description
ELBOW, STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 2-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 2.489 Inch ID x 2.955 Inch OD; Threaded Protector Cap Color Black
Additional Information
Bend Radius
10.5 INCH
Bend Angle
90 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Manufacturers Part Number
PRHELB-2-1/2X90
Brand
PLASTIBOND
Model
PRHELB
GTIN
00784011200405
UPC
784011200405
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
STANDARD RADIUS
Trade Size
Trade Size
2-1/2 INCH
Availability
Status
Inactive
Manufacturer Status
Non-Stock
Packaging
Weight per each
1365
Carton
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat