PBCLBM100AL - 1" Clamp Back Spacer

Plastibond

  • $42.32 (Each)
  • $42.32 (Each)

  • $423.20 (Per 10)

  • $4,232.00 (Per 100)
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
PBCLBM100AL
Manufacturer
Plastibond
Manufacturer's Part Number
PBCLB-M100
Description
1" Clamp Back Spacer
1 Clamp Back Spacer
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
N/A
UPC/GTIN
784011211234 / 00784011211234
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.32 (Each)
Carton
$423.20 (Per 10)
Standard Packaging
$4,232.00 (Per 100)
Resources
Images
 
 
PBCLBM100AL - Small Image
 
PBCLBM100AL - Large Image
Attachments
 
 
PBCLBM100AL - Specification Sheet
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
20 Mil Gray PVC Coated Exterior Ferrous Metal
Descriptions
Long Description
CLAMP, 20 MIL GRAY PVC COATED EXTERIOR FERROUS METAL MATERIAL; RIGID CONDUIT USED ON; UL (CANADA AND US), ETL APPROVAL; 100 STANDARD PACKAGE; 1 INCH TRADE SIZE; REDH2OT[R] BRAND; APPLICABLE STANDARD ISO 9001
Additional Information
Applicable Standard ISO 9001
Commodity Description
Rigid Conduit Fittings - Steel
Description
1" CLAMP BACK SPACER
Product Type
Clamp
extra long description
20 MIL GRAY PVC COATED FERROUS METAL MATERIAL; CONDUIT USED ON; 100 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Manufacturers Part Number
PBCLB-M100
Brand
PLASTIBOND
GTIN
00784011211234
UPC
784011211234
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
1 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
0.1
Carton
10
Package
100
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBCLBM100AL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBCLBM100AL.

1 Clamp Back Spacer
  • Our Part #: PBCLBM100
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PBCLB-M100
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 10 ($423.20) · 100 ($4,232.00) ·
PBCLBM100 - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat