PBGUAC24SAL - Redhot 3/4" Guac Aluminum Conduit Outlet Box

Plastibond

  • $157.90 (Each)
  • $157.90 (Each)

  • $631.60 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBGUAC24SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRSTA6
Description
Redhot 3/4" Guac Aluminum Conduit Outlet Box
2 Al Knockout Hub
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011218974 / 00784011218974
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.90 (Each)
Standard Packaging
$631.60 (Per 4)
Resources
Images
 
 
PBGUAC24SAL - Small Image
 
PBGUAC24SAL - Large Image
Attachments
 
 
PBGUAC24SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
RED URETHANE (INSIDE) GRAY PVC (OUTSIDE) COATED ALUMINUM BODY, PVC SEALING GASKET
Dimensions and Weight
Size
4.25 INCH DIA X 3.75 INCH L
Descriptions
Description
REDHOT 3/4" GUAC ALUMINUM CONDUIT OUTLET BOX
Long Description
KNOCKOUT HUB, RED URETHANE (INSIDE) GRAY PVC (OUTSIDE) COATED ALUMINUM BODY, PVC SEALING GASKET MATERIAL; 4.25 INCH DIA X 3.75 INCH L SIZE; UL, CSA APPROVAL; NON GROUNDING; 2 INCH TRADE SIZE; REDH2OT. BRAND; ST MODEL
Commodity Description
Rigid Conduit Fittings - Aluminum
Product Type
Knockout Hub
extra long description
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 4.25 INCH DIAMETER SIZE; ST STYLE CONDUIT USED ON; UL 514B APPROVAL; 2 INCH TRADE SIZE; NEMA 2/3/3R/4/4X/11/12; MAXIMUM WALL THICKNESS 0.25 INCH; SEAL TYPE O-RING GASKET; ENCLOSURE RATING CLASS I DIV 2, CLASS II DIV 1 AND 2, CLASS III DIV 1 AND 2; APPLICABLE STANDARD ISO 9001, NEC/CEC; ST MODEL
Additional Information
Ground Type
NON GROUNDING
Manufacturer Information
Brand
PLASTIBOND
Model
ST
Manufacturers Part Number
PRSTA6
GTIN
00784011218974
UPC
784011218974
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2
Carton
1
Package
4
Uses, Certifications, and Standards
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat