PBPS22S2 - 3/4" PVC Coated Pipe STRP

Plastibond

  • $24.45 (Each)
  • $24.45 (Each)

  • $2,445.29 (Per 100)
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
PBPS22S2
Manufacturer
Plastibond
Manufacturer's Part Number
PBPS22S-2
Description
3/4" PVC Coated Pipe STRP
3/4 Pipe Strap 2 Hole Stamped
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011211128 / 00784011211128
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.45 (Each)
Carton
$24.45 (Each)
Resources
Images
 
 
PBPS22S2 - Large Image
Attachments
 
 
PBPS22S2 - Specification Sheet
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
20 Mil Gray PVC Coated Stemped Steel
Descriptions
Description
3/4" PVC COATED PIPE STRP
Long Description
CONDUIT STRAP, 2-HOLE TYPE; 20 MIL GRAY PVC COATED STEMPED STEEL MATERIAL; RIGID CONDUIT USED ON; ETL, UL (CANADA AND US) APPROVAL; 100 STANDARD PACKAGE; 3/4 INCH TRADE SIZE; REDH2OT[R] BRAND; PBPS MODEL
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Strap
extra long description
2-HOLE TYPE; 20 MIL GRAY PVC COATED STAMPED STEEL MATERIAL; CONDUIT/PIPE USED ON; 100 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICABLE STANDARD ISO 9001
Manufacturer Information
Brand
PLASTIBOND
Manufacturers Part Number
PBPS22S-2
Model
PBPS
GTIN
00784011211128
UPC
784011211128
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
2-HOLE
Trade Size
Trade Size
3/4 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
100 W
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Approval
ETL, UL (Canada and US)
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat