PBRA112 - 1-1/2 Right Angle Beam Clamp

Plastibond

  • $84.79 (Each)
  • $84.79 (Each)

  • $1,271.81 (Per 15)

  • $8,478.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBRA112
Manufacturer
Plastibond
Manufacturer's Part Number
PBRA-1-1/2
Description
1-1/2 Right Angle Beam Clamp
1-1/2 Right Angle Beam Clamp
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
31162905 - Beam clamps
UPC/GTIN
784011211340 / 00784011211340
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.79 (Each)
Carton
$84.79 (Each)
Standard Packaging
$1,271.81 (Per 15)
Resources
Images
 
 
PBRA112 - Small Image
 
PBRA112 - Large Image
Attachments
 
 
PBRA112 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Ferrous Metal
Material, Color, and Finish
Finish
20 Mil Gray PVC Coated Exterior
Descriptions
Description
1-1/2 RIGHT ANGLE BEAM CLAMP
Long Description
CONDUIT CLAMP, RIGHT ANGLE TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED EXTERIOR FINISH; 1-1/2 INCH MAX. JAW CAPACITY; TO ATTACH THE CONDUIT RUN AT A 90 DEGREE ANGLE TO A BEAM OR STRUCTURAL MEMBER APPLICATION
Additional Information
Approval ETL, UL (Canada and US)
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Clamp
extra long description
RIGHT ANGLE TYPE; FERROUS METAL MATERIAL; 20 MIL GRAY PVC COATED FINISH; 15 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; INCLUDES PLASTIC ENCAPSULATED SCREW; APPLICABLE STANDARD ISO 9001
Additional Information
Maximum Jaw Capacity
1-1/2 INCH
Screw Type
Plastic Encapsulated Screw
Supplied with Screw
YES
Manufacturer Information
Manufacturers Part Number
PBRA-1-1/2
Brand
ROBROY
Model
PBRA
GTIN
00784011211340
UPC
784011211340
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
RIGHT ANGLE
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.92
Carton
1
Package
15
Uses, Certifications, and Standards
Application
To Attach the Conduit Run at a 90 Degree Angle to a Beam or Structural Member
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat