PBUNF105SAL - 1/2" Redhot Fem-Fem Union Alu

Plastibond

  • $133.83 (Each)
  • $133.83 (Each)
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
PBUNF105SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF105SA
Description
1/2" Redhot Fem-Fem Union Alu
Union, Female/Female Type; 2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Aluminum Body Exterior Material; 1.81 Inch; Ul (Canada and Us), Etl Approval; 2 Inch Diameter; 1/2 Inch Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219261 / 00784011219261
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.83 (Each)
Resources
Attachments
 
 
PBUNF105SAL - Specification Sheet
Images
 
 
PBUNF105SAL - Large Image
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
2 Mil Red Urethane Coated Aluminum Body Interior, 40 Mil Gray PVC Coated Aluminum Body Exterior
Dimensions and Weight
Length
1.81 INCH
Diameter
2 INCH
Descriptions
Description
1/2" REDHOT FEM-FEM UNION ALU
Product Type
Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 1.81 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 2 INCH DIAMETER; 1/2 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Long Description
UNION, FEMALE/FEMALE TYPE; 2 MIL RED URETHANE COATED ALUMINUM BODY INTERIOR, 40 MIL GRAY PVC COATED ALUMINUM BODY EXTERIOR MATERIAL; 1.81 INCH; UL (CANADA AND US), ETL APPROVAL; 2 INCH DIAMETER; 1/2 INCH TRADE SIZE
Additional Information
Enclosure Class I Div 1 and 2 Groups C D, Class II Division 1 Groups E F G Class II Division 2 Groups F G, Class III; Includes Sealing Sleeves on all Conduit Openings
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Manufacturers Part Number
PRUNF105SA
Brand
PLASTIBOND
Model
PRUNF
GTIN
00784011219261
UPC
784011219261
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/FEMALE
Trade Size
Trade Size
1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
0.1
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBUNF105SAL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBUNF105SAL.

Union, Female/Female Type; 2 Mil Red Urethane Coated Aluminum Body Interior, 40 ...
  • Our Part #: PRUNF105SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRUNF105SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 20 ($2,676.60) ·
PRUNF105SA - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.83

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat