PBUNF805SAL - 3" Redhot Fem-Fem Union Alu

Plastibond

  • $887.32 (Each)
  • $887.32 (Each)

  • $1,774.64 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PBUNF805SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF805SA
Description
3" Redhot Fem-Fem Union Alu
3 Fem-Fem Union Al
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219339 / 00784011219339
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$887.32 (Each)
Standard Packaging
$1,774.64 (Per 2)
Resources
Images
 
 
PBUNF805SAL - Large Image
Attachments
 
 
PBUNF805SAL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM
Dimensions and Weight
Diameter
5.14 INCH
Length
7.44 INCH
Descriptions
Description
3" REDHOT FEM-FEM UNION ALU
Product Type
Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 3.44 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 5.5 INCH DIAMETER; 3 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Long Description
UNION, FEMALE/FEMALE TYPE; 40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM MATERIAL; 7.44 INCH; UL 886, CSA C22.2 APPROVAL; 5.14 INCH DIAMETER; 3 INCH TRADE SIZE; 3 TRADE SIZE IN INCH; REDH2OT. BRAND; APPLICABLE STANDARD NEC/CEC
Additional Information
APPLICABLE STANDARD NEC/CEC
Commodity Description
Rigid Conduit Fittings - Aluminum
Manufacturer Information
Manufacturers Part Number
PRUNF805SA
Brand
PLASTIBOND
Model
UNF
GTIN
00784011219339
UPC
784011219339
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/FEMALE
Trade Size
Trade Size in inch
3 in
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.5
Carton
1
Package
2
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat