PBUNF805SAL - 3" Redhot Fem-Fem Union Alu

Plastibond

  • $887.32 (Each)
  • $887.32 (Each)

  • $1,774.64 (Per 2)
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
PBUNF805SAL
Manufacturer
Plastibond
Manufacturer's Part Number
PRUNF805SA
Description
3" Redhot Fem-Fem Union Alu
3 Fem-Fem Union Al
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
784011219339 / 00784011219339
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$887.32 (Each)
Standard Packaging
$1,774.64 (Per 2)
Resources
Images
 
 
PBUNF805SAL - Small Image
 
PBUNF805SAL - Large Image
Attachments
 
 
PBUNF805SAL - Specification Sheet
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
40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM
Dimensions and Weight
Diameter
5.14 INCH
Length
7.44 INCH
Descriptions
Description
3" REDHOT FEM-FEM UNION ALU
Long Description
UNION, FEMALE/FEMALE TYPE; 40 MIL GRAY PVC EXTERIOR, 2 MIL RED URETHANE INTERIOR COATED ALUMINUM MATERIAL; 7.44 INCH; UL 886, CSA C22.2 APPROVAL; 5.14 INCH DIAMETER; 3 INCH TRADE SIZE; 3 TRADE SIZE IN INCH; REDH2OT. BRAND; APPLICABLE STANDARD NEC/CEC
Additional Information
APPLICABLE STANDARD NEC/CEC
Commodity Description
Rigid Conduit Fittings - Aluminum
Product Type
Union
extra long description
FEMALE/FEMALE TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; 3.44 INCH; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; 5.5 INCH DIAMETER; 3 INCH TRADE SIZE; ENCLOSURE RATING CLASS I DIV 1 AND 2 GROUP C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; UNF MODEL
Manufacturer Information
Manufacturers Part Number
PRUNF805SA
Brand
ROBROY
Model
UNF
GTIN
00784011219339
UPC
784011219339
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
FEMALE/FEMALE
Trade Size
Trade Size in inch
3 in
Trade Size
3 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Weight per each
2.5
Carton
1
Package
2
Uses, Certifications, and Standards
Approval
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PBUNF805SAL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of PBUNF805SAL.

3 Fem-Fem Union Al
  • Our Part #: PRUNF805SA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PRUNF805SA
  • Manufacturer: Robroy/Plasti-Bond
  • Find: Similar Items
  • Pkg Sizes: 2 ($1,774.64) ·
PRUNF805SA - Robroy/Plasti-Bond

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$887.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat