PR5346GR - 1-1/2 45 LT Connector W/GRND

Plastibond

  • $555.23 (Each)
  • $555.23 (Each)

Availability: Currently Out Of Stock
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
PR5346GR
Manufacturer
Plastibond
Manufacturer's Part Number
PR5346GR
Description
1-1/2 45 LT Connector W/GRND
1-1/2 45 LT Connector W/GRND
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
784011208708 / 00784011208708
Weight per unit
1.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$555.23 (Each)
Resources
Images
 
 
PR5346GR - Small Image
 
PR5346GR - Large Image
Attachments
 
 
PR5346GR - Specification Sheet
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
FERROUS
Descriptions
Description
1-1/2 45 LT CONNECTOR W/GRND
Product Type
Connector
extra long description
45 DEGREE, GROUND TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 5 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; OVERALL DIMENSION 3.33 INCH DIAMETER X 4.19 INCH LENGTH; INCLUDES EXTERNAL GROUNDING LUG; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Long Description
CONNECTOR, 45 DEG TYPE; FERROUS MATERIAL; 5 STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; REDH2OT. BRAND
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Manufacturer Information
Manufacturers Part Number
PR5346GR
Brand
PLASTIBOND
GTIN
00784011208708
UPC
784011208708
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
45 DEG
Trade Size
Trade Size
1-1/2 INCH
Availability
Manufacturer Status
Non-Stock
Packaging
Standard Package
5 in
Weight per each
1.2